Shop All Lanyards and Lifelines
Gemtor
4 ft.L Value Plus 100 perc. Tie Off, w/ Pack
Mfr # VP166-4
Zoro # G7208437
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # VP166-4
- Zoro # G7208437
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. |
Details
Item | Value Plus 100 perc. Tie Off, w/ Pack |
Description
Value Plus 100 perc. Tie Off,w/Pack,4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roof Leak Diverter, 5 x 5 ft, PVC (10C889)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, W11-2-30HA (W11-2-30HA)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Gray, TekDry(R) (H15-05-012)
- 3M PROTECTA Full Body Harness, S, Polyester (1161220)
- GEMTOR 3 ft.L Value Plus 100 perc. Tie Off, w/ Pack (VP166-3)
- GEMTOR 100 ft.L Self Retracting Lifeline (SL2-100)
- GEMTOR 3 ft.L Value Plus Abs, w/Pack (VP158-3)
- GEMTOR Snap Hook, Locking 2-3/4" Gate Open (3131)
- GEMTOR 25 ft.L Lifeline (2122L25)
- GEMTOR Lifeline, Galv, 5/16 Snap/Swaged Stop (A-626L450)
- HONEYWELL MILLER Shock-Absorbing Tie-Back Lanyard, 6 ft., Blue (913BD/6FTBL)
- Gemtor Lanyards and Lifelines