Shop All Lanyards and Lifelines
Gemtor
4 ft.L Tie Back Sp Lanyard, 100 perc Tie-Off
Mfr # TB1101LY4
Zoro # G7206860
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemtor
- MFR # TB1101LY4
- Zoro # G7206860
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. |
Details
Item | Lanyard |
Description
Tie Back Sp Lanyard,100 perc Tie-Off,4ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Emergency, Emergency Oxygen, 7x10", PL (10082)
- SHOWA 13" Chemical Resistant Gloves, Neoprene, S, 1 PR (723S-07)
- 3M Absorbent Boom, Petroleum, 10 ft. L, PK4 (T-270)
- BRADY Breaker Lockout, Clamp On, Nylon 2Ft Cable (51254)
- GEMTOR 6 ft.L Decelerator (D11EL6)
- GEMTOR 6 ft.L Value Plus Energy Abs., w/O Pack (VP146-6)
- GEMTOR 10 ft.L Decelerator Lanyard (D1101L10)
- GEMTOR Soft Pack Stretch Lanyard (SP1101EL6)
- GEMTOR 4 ft.L Value Plus Abs, w/Pack (VP159-4)
- GEMTOR 6 ft.L Shock Absorbing Lanyard (SP1101LA6)
- FALLTECH Self Retracting Lifeline, 8 ft L (84108RP1)
- Gemtor Lanyards and Lifelines