Shop All Lanyards and Lifelines
Gemtor
4 ft.L Shock Absorbing Lanyard
Mfr # SP1101L4
Zoro # G7201507
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemtor
- MFR # SP1101L4
- Zoro # G7201507
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. |
Details
Item | Shock Absorbing Lanyard |
Description
Soft Pack Energy Absorber,4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Type I Safety Can, 5 Gal Capacity, Galvanized Steel, For Diesel, Yellow, 12 1/2 in Outside Diameter (UI50FSY)
- BULWARK High-visibility Yellow Rain Jacket size M (JXN4YE RG M)
- HY-KO 3.5In Colonial Number 3, 10PK (A10253)
- FIRE-DEX Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2 (H81PFNB)
- GEMTOR 4 ft.L Shock Absorbing Lanyard (SP1101LA4)
- GEMTOR 60 ft.L Portable Horizontal Lifeline (HL3-60)
- GEMTOR 4 ft.L Value Plus Web Lanyard (VP136-4)
- GEMTOR 100 ft.L Lifeline (2124L100)
- GEMTOR 4 ft.L Value Plus Energy Abs., w/O Pack (VP146-4)
- GEMTOR Snap Hook, Locking 2-3/4" Gate Open (3131)
- SUPER ANCHOR SAFETY 4ft Wire Rope Lanyard 3/8" 7x19 Galvanized Wire Rope w/ Snaphook on Each End (1334-4)
- Gemtor Lanyards and Lifelines