Shop All Lanyards and Lifelines
Gemtor
4 ft.L Decelerator Lanyard
Mfr # D1101L4
Zoro # G7121801
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # D1101L4
- Zoro # G7121801
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. |
Details
Item | Decelerator Lanyard |
Description
Decelerator Lanyard,4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Hi-Vis Org (280-HP641RV-31)
- DUPONT Coveralls, Gray, Tychem(R) 6000, Zipper (TF611TGYLG000110)
- NEVS Day Change IV Tubing Label - Change Friday 7/8" x 3" Brown w/Black (NTUBE-F)
- BRADY Blank Sign, 6-1/4"W, 4-1/4"H, No Text, Aluminum, 10PK (13620)
- GEMTOR Self Retracting Lifeline (SWL-20)
- GEMTOR 3 ft.L Value Plus Abs, w/Pack (VP158-3)
- GEMTOR 6 ft.L Value Plus Web Lanyard (VP136-6)
- GEMTOR 3 ft.L Value Plus 100 perc. Tie Off, w/ Pack (VP166-3)
- GEMTOR 10 ft.L Decelerator Lanyard (D1101L10)
- GEMTOR 6 ft.L Value Plus Energy Abs, w/Pack (VP156-6)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black, Blue (19F388)
- Gemtor Fall Protection