Shop All Lanyard & Lifeline Accessories
Gemtor
4 ft.L Decelerator
Mfr # D1101LY4
Zoro # G7139889
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemtor
- MFR # D1101LY4
- Zoro # G7139889
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 4 ft. |
Details
Item | Decelerator |
Description
Decelerator,100 perc. Tie-Off,4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISWERX Hi-Vis Reversible Fleece Lined Vest-ANSI CL2 LG (127-22053)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, S, 1 PR (9687S)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLT-NAY)
- GAME WORKWEAR The Surveyor Vest, Yellow/Black, Size Large (I-44)
- GEMTOR Decelerator, Stretch 100 perc., w/5155 (D11ELY6)
- GEMTOR Pulley, Stainless Steel, Silver (51C)
- GEMTOR Energy Absorber, for Hl3 (HL3-EA)
- GEMTOR Decelerator Stretch, 100 perc, w/5155, 3131 (D11ELYT6)
- GEMTOR Sentry Carrying Bag 12"x12"x20" (WB1)
- KONG USA Chain Gripper, 7ft. Spliced Rope (614.08RS)
- ROPE LOGIC Bee Line 10mm x 30 inch G Spliced Eye & Eye Prusik Cord (31296)
- Gemtor Fall Protection