Shop All Lanyards and Lifelines
Gemtor
3 ft.L Value Plus Web Lanyard
Mfr # VP136-3
Zoro # G7191880
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # VP136-3
- Zoro # G7191880
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 3 ft. |
Details
Item | Web Lanyard |
Description
Value Plus Web Lanyard,3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light LED Module, 120V, 70mm, Clr (644-400-67)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-803 (FS-8-803)
- BULLARD Kit, Connector For Cohp (COHPKIT)
- SAS SAFETY KNEELING PAD (SA7100)
- GEMTOR 6 ft.L Value Plus Energy Abs., w/O Pack (VP146-6)
- GEMTOR 6 ft.L Shock Absorbing Lanyard (SP1101L6)
- GEMTOR Soft Pack Stretch Lanyard (SP1101EL6)
- GEMTOR 6 ft.L Web Lanyard (261L6)
- GEMTOR 4 ft.L Value Plus Abs, w/Pack (VP159-4)
- GEMTOR 100 ft.L Self Retracting Lifeline (SL2-100S)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Blue (1246075)
- Gemtor Fall Protection