Shop All Lanyards and Lifelines
Gemtor
25 ft.L Lifeline
Mfr # 2122L25
Zoro # G7206809
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # 2122L25
- Zoro # G7206809
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 25 ft. |
Details
Item | Lifeline |
Description
Lifln,5/8 Nyl,w/5155 One End,25ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Anti-Fog (UD112PF)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Green, Spandex, Neoprene (EXO-MGG-06-XXL)
- CONDOR Safety Vest, Yellow/Green, S, Hook-and-Loop (491R87)
- BRADY Label, 3 in W, White (M7-22-423)
- GEMTOR 10 ft.L Decelerator Lanyard (D1101L10)
- GEMTOR 100 ft.L Self Retracting Lifeline (SL2-100)
- GEMTOR 3 ft.L Value Plus Web Lanyard (VP136-3)
- GEMTOR 4 ft.L Value Plus Energy Abs., w/ Pack (VP156-4)
- GEMTOR 6 ft.L Shock Absorbing Lanyard (SP1101L6)
- GEMTOR 6 ft.L Shock Absorbing Lanyard (SP1101LA6)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500286)
- Gemtor Lanyards and Lifelines