Shop All Lanyards and Lifelines
Gemtor
100 ft.L Self Retracting Lifeline
Mfr # SL2-100S
Zoro # G7201455
product price: $2,228.99
/ea
Free Shipping & Returns
$2,228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # SL2-100S
- Zoro # G7201455
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 100 ft. |
Details
Item | Self Retracting Lifeline |
Description
Self Retracting Lifeline,100 ft. Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Putty, 1.45 x 6In H, Red Brwn (PUTTYSTK R)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/2"W, Black on Yellow (TZE631)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVL)
- CONDOR Rain Jacket with Hood, Yellow, 3XL (1FAY8)
- GEMTOR 100 ft.L Lifeline (2124L100)
- GEMTOR 60 ft.L Portable Horizontal Lifeline (HL3-60)
- GEMTOR 3 ft.L Value Plus Abs, w/Pack (VP158-3)
- GEMTOR 30 ft.L Portable Horizontal (HL3-3A)
- GEMTOR Retractable Lanyard (RL-8)
- GEMTOR 3 ft.L Value Plus 100 perc. Tie Off, w/ Pack (VP166-3)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NB-A)
- Gemtor Fall Protection