Shop All Lanyards and Lifelines
Gemtor
100 ft.L Self Retracting Lifeline
Mfr # SL2-100
Zoro # G7200877
product price: $2,080.99
/ea
Free Shipping & Returns
$2,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # SL2-100
- Zoro # G7200877
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 100 ft. |
Details
Item | Self Retracting Lifeline |
Description
Self-Retracting Lifeline,100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-1-X)
- SHOWA Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (377XL-09-V)
- EDGE EYEWEAR Safety Reading Glasses, Wraparound Anti-Scratch (DZ111-2.5-G2)
- GUARDIAN EQUIPMENT Sign, Station, Ge, Assy (AP250-008G)
- GEMTOR 5 ft.L Shock Absorbing Lanyard (SP1101LA5)
- GEMTOR 3 ft.L Shock Absorbing Lanyard (SP1101L3)
- GEMTOR Retractable Lanyard (RL-8)
- GEMTOR 6 ft.L Value Plus Energy Abs., w/O Pack (VP146-6)
- GEMTOR Snap Hook, Locking 2-3/4" Gate Open (3131)
- GEMTOR Sp Energy Absorber, Snaphook/D-Ring (SP1101LD)
- GUARDIAN EQUIPMENT 6 ft.L Shock Absorbing Lanyard (01230)
- Gemtor Lanyards and Lifelines