Shop All Lanyards and Lifelines
Gemtor
100 ft.L Lifeline
Mfr # 2124L100
Zoro # G7201391
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # 2124L100
- Zoro # G7201391
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 100 ft. |
Details
Item | Lifeline |
Description
Lifln 5/8 P-Blend 5155 One End,100ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-8/M)
- ANSELL Bib Apron, Yellow, 48 In. L (56-600)
- SAFEWAZE Full Body Harness, Vest Style, S/M (SW280-QC-S/M)
- ZING Lockout Padlock, KD, Red, 1-3/4"H (7046)
- GEMTOR 4 ft.L Value Plus 100 perc. Tie Off, w/ Pack (VP166-4)
- GEMTOR 4 ft.L Value Plus Abs, w/Pack (VP159-4)
- GEMTOR Sp Energy Absorber, Snaphook/D-Ring (SP1101LD)
- GEMTOR 6 ft.L Decelerator Lanyard (D1101LZ6)
- GEMTOR 100 ft.L Self Retracting Lifeline (SL2-100)
- GEMTOR Soft Pack Stretch Lanyard, 100per Tie-Off (SP1101ELY6)
- GUARDIAN EQUIPMENT 50 ft.L Velocity Cable (42003)
- Gemtor Fall Protection