Shop All Lanyards and Lifelines
Gemtor
10 ft.L Shock Absorbing Lanyard
Mfr # SP1101L10
Zoro # G7198506
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemtor
- MFR # SP1101L10
- Zoro # G7198506
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 10 ft. |
Details
Item | Shock Absorbing Lanyard |
Description
Soft Pack Energy Absorber,10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hard Hats Diamond Bump Cap - Gray (302-GRAY)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-2-A-10)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, 2XL (V2570470U-2XL)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, PR (RWG22M)
- GEMTOR 30 ft.L Portable Horizontal (HL3-3A)
- GEMTOR Retractable Lanyard (RL-8)
- GEMTOR 5 ft.L Shock Absorbing Lanyard (SP1101LA5)
- GEMTOR 4 ft.L Value Plus Abs, w/Pack (VP159-4)
- GEMTOR 100 ft.L Self Retracting Lifeline (SL2-100S)
- GEMTOR 3 ft.L Value Plus Abs, w/Pack (VP158-3)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590036)
- Gemtor Fall Protection