Shop All Flow Rate Sensors
Gems Sensors
Flow Rate Sensor, Turbine, 6.6 GPM Max
Mfr # FT-110, 173935-C
Zoro # G1577791
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Overall Length 2.2 in
- Operating Temp. Range (F) 212 Degrees F
- Input Power 5 to 24 V DC @ 8mA
- Height (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gems Sensors
- MFR # FT-110, 173935-C
- Zoro # G1577791
- Country of Origin Switzerland
- Category Flow Rate Sensors
Dimensions
Overall Length | 2.2 in |
Height (In.) | 1 1/4 in |
Connection Size (In.) | 3/8 MNPT |
Cable Length (Ft.) | 3 |
Length (In.) | 2 5/32 in |
Width (In.) | 45/64 in |
Cable Length | 3 ft |
Connection Size | 3/8 in |
Overall Width | 0.7 in |
Overall Height | 1.3 in |
Description
Flow Rate Sensor, Flowmeter Type Turbine, Connection Size 3/8 in, Connection Type NPT, Flow Rate - Maximum 6.6 gpm, Flow Rate - Minimum 0.26 gpm, Viscosity - Maximum 81 SUS, Housing Material Nylon, Filter Rating - Maximum 50 micron, Operating Pressure - Maximum 200 psi, Accuracy +/-3 Percent, Output Frequency 500 Hz, Voltage - Maximum 24V DC, Pulse Rate 3,800 pulses/gal, Wetted Material Nylon, PTFE Graphite, Standards CE Certified, CSAus Certified, RoHS, Cable Length 3 ft, Includes Cable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Potable Water Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (007-SF5)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 21 GPM (6PY40)
- SIMMONS Coupling, 1-1/4" Drop Pipe Sz, 1-1/4" L (946)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 15 GPM (S05B1ABWANS000.)
- GEMS SENSORS Flow Rate Sensor, Turbine, 1.3 GPM Max (FT-110, 173931-C)
- GEMS SENSORS Flow Rate Sensor, Turbine, 4 GPM Max (FT-110, 173934)
- GEMS SENSORS Flow Rate Sensor, Turbine, 4 GPM Max (FT-110, 173934-C)
- GEMS SENSORS Flow Rate Sensor, Turbine, 2.7 GPM Max (FT-110, 173932)
- GEMS SENSORS Flow Rate Sensor, Turbine, 2.7 GPM Max (FT-110, 173932-C)
- GEMS SENSORS Flow Rate Sensor, Turbine, 2 GPM Max (FT-110, 173933)
- FLOWLINE Ultrasonic Level Transmitter, 49.2 In (DL10-01)
- Gems Sensors Flow Rate Sensors