Shop All Flow Rate Sensors
Gems Sensors
Flow Rate Sensor, Turbine, 2 GPM Max
Mfr # FT-110, 173933
Zoro # G0877091
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Overall Length 2.2 in
- Input Power 5 to 24 V DC @ 8mA
- Connection Size (In.) 3/8 MNPT
- Pulses per Gallon 17,400 pulses/gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gems Sensors
- MFR # FT-110, 173933
- Zoro # G0877091
- Country of Origin Switzerland
- Category Flow Rate Sensors
Dimensions
Overall Length | 2.2 in |
Connection Size (In.) | 3/8 MNPT |
Width (In.) | 45/64 in |
Length (In.) | 2 5/32 in |
Height (In.) | 1 3/16 in |
Overall Height | 1.2 in |
Connection Size | 3/8 in |
Overall Width | 0.7 in |
Description
Flow Rate Sensor, Flowmeter Type Turbine, Connection Size 3/8 in, Connection Type NPT, Flow Rate - Maximum 2 gpm, Flow Rate - Minimum 0.13 gpm, Viscosity - Maximum 81 SUS, Housing Material Nylon, Filter Rating - Maximum 50 micron, Operating Pressure - Maximum 200 psi, Accuracy +/-3 Percent, Output Frequency 575 Hz, Voltage - Maximum 24V DC, Pulse Rate 17,400 pulses/gal, Wetted Material Nylon, PTFE Graphite, Standards CE Certified, CSAus Certified, RoHS, Includes Spade Terminals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pump, Air Drum, 4 To 1 (NM2304B-11-311)
- GRUNDFOS Pump Repair Parts- Spare, Strap cpl MTH2/4, MTH Series. (98427509)
- TACO Flange Kit, Pipe Size 1 1/2 In.NPT, SS, PK2 (110-254SF-1)
- CHAMPION POWER EQUIPMENT Semi-Trash Water Pump 2", Engine Dri (100742)
- GEMS SENSORS Flow Rate Sensor, Turbine, 4 GPM Max (FT-110, 173934)
- GEMS SENSORS Flow Rate Sensor, Turbine, 6.6 GPM Max (FT-110, 173935)
- GEMS SENSORS Flow Rate Sensor, Turbine, 6.6 GPM Max (FT-110, 173935-C)
- GEMS SENSORS Flow Rate Sensor, Turbine, 2.7 GPM Max (FT-110, 173932)
- GEMS SENSORS Flow Rate Sensor, Turbine, 2.7 GPM Max (FT-110, 173932-C)
- GEMS SENSORS Flow Rate Sensor, Turbine, 2 GPM Max (FT-110, 173933-C)
- INTEX POOL FLOAT PLANE 46X46"" (57536EP)
- Gems Sensors Flow Rate Sensors