Shop All Flow Rate Sensors
This Product is Discontinued
Gems Sensors
Flow Rate Sensor, 3/8 MNPT, 0.4 to 4.0 GPM (Discontinued)
Mfr # FT-110
Zoro # G2082945
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Turbine
- Overall Length 2.2 in
- Pulses per Gallon 4,994 pulses/gal
- Connection Size (In.) 3/8 MNPT
- Max. Viscosity (SSU) 32 to 81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gems Sensors
- MFR # FT-110
- Zoro # G2082945
- Country of Origin United States
- Category Flow Rate Sensors
Dimensions
Overall Length | 2.2 in |
Connection Size (In.) | 3/8 MNPT |
Cable Length (Ft.) | 3 |
Length (In.) | 2 15/64 in |
Width (In.) | 45/64 in |
Height (In.) | 57/64 in |
Overall Height | 0.9 in |
Cable Length | 3 ft |
Connection Size | 3/8 in |
Overall Width | 0.7 in |
Description
Flow Rate Sensor, Flowmeter Type Turbine, Connection Size 3/8 in, Connection Type NPT, Flow Rate - Maximum 4 gpm, Flow Rate - Minimum 0.4 gpm, Viscosity - Maximum 81 SUS, Housing Material Nylon, Filter Rating - Maximum 50 micron, Operating Pressure - Maximum 200 psi, Accuracy +/-3 Percent, Output Frequency 343 Hz, Voltage - Maximum 24V DC, Pulse Rate 4,994 pulses/gal, Wetted Material Nylon, PTFE Graphite, Standards CE Certified, CSAus Certified, RoHS, Cable Length 3 ft, Includes Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.