Shop All Flow Rate Sensors
This Product is Discontinued
Gems Sensors
Flow Rate Sensor, 3/8 MNPT, 0.2 to 2.0 GPM (Discontinued)
Mfr # FT-330, 226000
Zoro # G0875935
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Turbine
- Overall Length 2.2 in
- Length (In.) 2 15/64 in
- Flow Range (GPM) 0.2 to 2.0
- Max. Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gems Sensors
- MFR # FT-330, 226000
- Zoro # G0875935
- Country of Origin United States
- Category Flow Rate Sensors
Dimensions
Overall Length | 2.2 in |
Length (In.) | 2 15/64 in |
Height (In.) | 57/64 in |
Connection Size (In.) | 3/8 MNPT |
Cable Length (Ft.) | 3 |
Width (In.) | 45/64 in |
Connection Size | 3/8 in |
Overall Width | 0.7 in |
Overall Height | 0.9 in |
Cable Length | 3 ft |
Description
Flow Rate Sensor, Flowmeter Type Turbine, Connection Size 3/8 in, Connection Type NPT, Flow Rate - Maximum 2 gpm, Flow Rate - Minimum 0.2 gpm, Viscosity - Maximum 81 SUS, Housing Material Nylon, Filter Rating - Maximum 50 micron, Operating Pressure - Maximum 200 psi, Accuracy +/-3 Percent, Output Frequency 343 Hz, Voltage - Maximum 24V DC, Pulse Rate 10,313 pulses/gal, Wetted Material Nylon, PTFE Graphite, Standards CE Certified, CSAus Certified, RoHS, Cable Length 3 ft, Includes Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.