Shop All Sight Glass Flow Indicators
Gems Sensors
Flow Rate Monitor, Rotor, 5 GPM Max
Mfr # RFO, 155421
Zoro # G2808312
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Connection Type FNPT
- Number of Windows 1
- Sight Material Polysulfone
- Overall Length 3.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gems Sensors
- MFR # RFO, 155421
- Zoro # G2808312
- UPC # 713141182947
- Country of Origin United States
- Category Sight Glass Flow Indicators
Dimensions
Overall Length | 3.1 in |
Height (In.) | 2-3/8 |
Connection Size | 1/4 in |
Width (In.) | 3-1/16" |
Height | 2 3/8 in |
Width | 3 1/16 in |
Length | 2 3/8 in |
For Pipe Size | 1/4 in |
Connection Size (In.) | 1/4 FNPT |
Length (In.) | 2-3/8" |
Sight Diameter | 1.7 in |
Overall Width | 2.4 in |
Description
Flow Indicator, Indicator Type Rotor, Body Material Polypropylene, Connection Size 1/4 in, Connection Type FNPT, Operating Pressure - Maximum 100 psi, Sight Material Polysulfone, Sight Diameter 1.7 in, Number of Windows 1, Flow Direction Horizontal Left, Horizontal Right, Media Temperature - Minimum -20 Degrees F, Media Temperature -Maximum 180 Degrees F, Seal Material Buna-N, Overall Length 3.1 in, Overall Width 2.4 in, Wetted Material Buna-N, Ceramic, Polypropylene, PSU, PPS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 5000 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp (25-910-5000-psi/kPa-PMC)
- TOTALTURF 0 300 PSI Low Pressure Gauge (TO146598)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L15#)
- REED INSTRUMENTS Soft Carrying Case, 10 x 4.3 x 1.7" (CA-05A)
- GEMS SENSORS Flow Rate Indicator, Rotor, 5 GPM Max (RFI, 142541)
- GEMS SENSORS Flow Rate Indicator, Rotor, 20 GPM Max (RFI, 142542)
- GEMS SENSORS Flow Rate Monitor, Rotor, 5 GPM Max (RFO, 156261)
- GEMS SENSORS Flow Rate Monitor, Rotor, 60 GPM Max (RFO, 194762)
- GEMS SENSORS Flow Rate Monitor, Rotor, 20 GPM Max (RFO, 156262)
- GEMS SENSORS Flow Rate Indicator, Rotor, 5 GPM Max (RFI, 155420)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 1/2In (SFI-300-1/2)
- Gems Sensors Sight Glass Flow Indicators