Shop All Sight Glass Flow Indicators
Gems Sensors
Flow Rate Monitor, Rotor, 30 GPM Max
Mfr # RFO, 194761
Zoro # G2644031
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Connection Type NPT
- Number of Windows 1
- Sight Material Polysulfone
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gems Sensors
- MFR # RFO, 194761
- Zoro # G2644031
- Country of Origin United States
- Category Sight Glass Flow Indicators
Dimensions
Overall Length | 3 in |
Length (In.) | 3" |
Connection Size (In.) | 3/4 FNPT |
Length | 3 in |
Width (In.) | 3-15/16" |
For Pipe Size | 3/4 in |
Connection Size | 9/16 in |
Height | 2 13/32 in |
Width | 3 15/16 in |
Height (In.) | 2-13/32 |
Sight Diameter | 1.7 in |
Overall Width | 2.3 in |
Description
Flow Indicator, Indicator Type Rotor, Body Material 316 Stainless Steel, Connection Size 9/16 in, Connection Type NPT, Operating Pressure - Maximum 200 psi, Sight Material Polysulfone, Sight Diameter 1.7 in, Number of Windows 1, Flow Direction Horizontal Left, Horizontal Right, Media Temperature - Minimum -20 Degrees F, Media Temperature -Maximum 212 Degrees F, Seal Material Viton, Overall Length 3 in, Overall Width 2.3 in, Wetted Material 316 Stainless Steel, PSU, PPS, Viton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254C)
- KLEIN TOOLS Rechargeable Pro Thermal Imager (TI290)
- MONARCH Digital Stroboscope, 30 to 20,000 FPM (6204-012)
- WESTWARD Circuit Tracer Kit, 18/24/36V (1EKN5)
- GEMS SENSORS Flow Rate Indicator, Rotor, 20 GPM Max (RFI, 142542)
- GEMS SENSORS Flow Rate Indicator, Rotor, 5 GPM Max (RFI, 142541)
- GEMS SENSORS Flow Rate Indicator, Rotor, 20 GPM, 1/2 in. (RFI, 155480)
- GEMS SENSORS Flow Rate Monitor, Rotor, 5 GPM Max (RFO, 155421)
- GEMS SENSORS Flow Rate Indicator, Rotor, 30 GPM Max (RFI, 180392)
- GEMS SENSORS Flow Rate Monitor, Rotor, 20 GPM Max (RFO, 155481)
- DWYER INSTRUMENTS Double Sight Flow Indicator, 316 SS, 3/4In (SFI-300SS-3/4)
- Gems Sensors Sight Glass Flow Indicators