Shop All Sight Glass Flow Indicators
Gems Sensors
Flow Rate Monitor, Rotor, 20 GPM Max
Mfr # RFO, 155481
Zoro # G2300925
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Connection Type FNPT
- Number of Windows 1
- Sight Material Polysulfone
- Overall Length 3.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gems Sensors
- MFR # RFO, 155481
- Zoro # G2300925
- Country of Origin United States
- Category Sight Glass Flow Indicators
Dimensions
Overall Length | 3.1 in |
Height | 2 3/8 in |
For Pipe Size | 1/2 in |
Connection Size (In.) | 1/2 FNPT |
Length | 2 3/8 in |
Connection Size | 1/2 in |
Width (In.) | 3-1/16" |
Width | 3 1/16 in |
Length (In.) | 2-3/8" |
Height (In.) | 2-3/8 |
Overall Width | 2.4 in |
Sight Diameter | 1.7 in |
Description
Flow Indicator, Indicator Type Rotor, Body Material Polypropylene, Connection Size 1/2 in, Connection Type FNPT, Operating Pressure - Maximum 100 psi, Sight Material Polysulfone, Sight Diameter 1.7 in, Number of Windows 1, Flow Direction Horizontal Left, Horizontal Right, Media Temperature - Minimum -20 Degrees F, Media Temperature -Maximum 180 Degrees F, Seal Material Buna-N, Overall Length 3.1 in, Overall Width 2.4 in, Wetted Material Buna-N, Ceramic, Polypropylene, PSU, PPS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO 915I - Smart Probe Set, Tc Type K (0563 5915)
- FLUKE Alligator Clips, 1000V, 1 Red/1 Black, PK2 (AC175)
- AMPROBE Auto Ranging Light Meter, 0 to 20,000Fc (LM-120)
- PIC GAUGES Gauge, 4", 0-15000psi, 1/4"LBM, SS, FrtFlang (PRO-314D-404V)
- GEMS SENSORS Flow Rate Indicator, Rotor, 5 GPM Max (RFI, 155420)
- GEMS SENSORS Flow Rate Monitor, Rotor, 30 GPM Max (RFO, 194761)
- GEMS SENSORS Flow Rate Monitor, Rotor, 60 GPM Max (RFO, 194762)
- GEMS SENSORS Flow Rate Monitor, Rotor, 5 GPM Max (RFO, 155421)
- GEMS SENSORS Flow Rate Monitor, Rotor, 20 GPM Max (RFO, 156262)
- GEMS SENSORS Flow Rate Indicator, Rotor, 60 GPM Max (RFI, 181681)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Brnz, 1-1/2In (SFI-100-1-1/2)
- Gems Sensors Sight Glass Flow Indicators