Shop All Sight Glass Flow Indicators
Gems Sensors
Flow Rate Indicator, Rotor, 60 GPM Max
Mfr # RFI, 181681
Zoro # G0674965
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Connection Type FNPT
- Number of Windows 1
- Sight Material Polysulfone
- Overall Length 3.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gems Sensors
- MFR # RFI, 181681
- Zoro # G0674965
- Country of Origin United States
- Category Sight Glass Flow Indicators
Dimensions
Overall Length | 3.9 in |
For Pipe Size | 1 in |
Height (In.) | 2-13/32 |
Connection Size (In.) | 1 FNPT |
Length | 2 5/16 in |
Connection Size | 1 in |
Length (In.) | 2-5/16" |
Height | 2 13/32 in |
Width | 3 15/16 in |
Width (In.) | 3-15/16" |
Sight Diameter | 1.7 in |
Overall Width | 2 in |
Description
Flow Indicator, Indicator Type Rotor, Body Material Brass, Connection Size 1 in, Connection Type FNPT, Operating Pressure - Maximum 200 psi, Sight Material Polysulfone, Sight Diameter 1.7 in, Number of Windows 1, Flow Direction Horizontal Left, Horizontal Right, Media Temperature - Minimum -20 Degrees F, Media Temperature -Maximum 212 Degrees F, Seal Material Viton, Overall Length 3.9 in, Overall Width 2 in, Wetted Material Brass, Ceramic, PSU, PPS, Viton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Stopwatch Timer, Red (810026)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 100 psi/Kpa (PFQ169)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 15 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FLT7)
- WINTERS Syphon, 40 Welded Steel (SSP525)
- GEMS SENSORS Flow Rate Indicator, Rotor, 20 GPM, 1/2 in. (RFI, 155480)
- GEMS SENSORS Flow Rate Monitor, Rotor, 5 GPM Max (RFO, 155421)
- GEMS SENSORS Flow Rate Monitor, Rotor, 5 GPM Max (RFO, 156261)
- GEMS SENSORS Flow Rate Indicator, Rotor, 5 GPM Max (RFI, 155420)
- GEMS SENSORS Flow Rate Monitor, Rotor, 20 GPM Max (RFO, 156262)
- GEMS SENSORS Flow Rate Monitor, Rotor, 60 GPM Max (RFO, 194762)
- GEMS SENSORS Flow Rate Indicator, Rotor, 20 GPM Max (RFI, 142542)
- Gems Sensors Sight Glass Flow Indicators