Shop All Sight Glass Flow Indicators
Gems Sensors
Flow Rate Indicator, Rotor, 5 GPM Max
Mfr # RFI, 155420
Zoro # G0453083
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Connection Type FNPT
- Number of Windows 1
- Sight Material Polysulfone
- Overall Length 3.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gems Sensors
- MFR # RFI, 155420
- Zoro # G0453083
- Country of Origin United States
- Category Sight Glass Flow Indicators
Dimensions
Overall Length | 3.1 in |
For Pipe Size | 1/4 in |
Length (In.) | 1-43/64" |
Connection Size (In.) | 1/4 FNPT |
Height | 2 3/8 in |
Width | 3 1/16 in |
Height (In.) | 2-3/8 |
Length | 1 43/64 in |
Width (In.) | 3-1/16" |
Connection Size | 1/4 in |
Sight Diameter | 1.7 in |
Overall Width | 1.4 in |
Description
Flow Indicator, Indicator Type Rotor, Body Material Polypropylene, Connection Size 1/4 in, Connection Type FNPT, Operating Pressure - Maximum 100 psi, Sight Material Polysulfone, Sight Diameter 1.7 in, Number of Windows 1, Flow Direction Horizontal Left, Horizontal Right, Media Temperature - Minimum -20 Degrees F, Media Temperature -Maximum 180 Degrees F, Seal Material Buna-N, Overall Length 3.1 in, Overall Width 1.4 in, Wetted Material Buna-N, Ceramic, Polypropylene, PSU, PPS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS Indoor/Outdoor Digital Thermometer with Remote (1730)
- PIC GAUGES Gauge, 4", 0/10,000psi, 1/4", LM, SS, LF (PRO-301L-404U-01)
- WESTWARD Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (22XX19)
- SPERRY INSTRUMENTS Eight Function Auto Ranging Digital Mult (DM6410)
- GEMS SENSORS Flow Rate Indicator, Rotor, 20 GPM, 1/2 in. (RFI, 155480)
- GEMS SENSORS Flow Rate Monitor, Rotor, 5 GPM Max (RFO, 156261)
- GEMS SENSORS Flow Rate Monitor, Rotor, 60 GPM Max (RFO, 194762)
- GEMS SENSORS Flow Rate Monitor, Rotor, 30 GPM Max (RFO, 194761)
- GEMS SENSORS Flow Rate Indicator, Rotor, 30 GPM Max (RFI, 180392)
- GEMS SENSORS Flow Rate Indicator, Rotor, 5 GPM Max (RFI, 142541)
- J.W. WINCO GN743.1-24-G1-A Oil Sight Glass Aluminum (743.1-24-G1-A)
- Gems Sensors Sight Glass Flow Indicators