Shop All Sight Glass Flow Indicators
Gems Sensors
Flow Rate Indicator, Rotor, 30 GPM Max
Mfr # RFI, 180392
Zoro # G1913301
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Connection Type FNPT
- Number of Windows 1
- Sight Material Polysulfone
- Overall Length 3.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gems Sensors
- MFR # RFI, 180392
- Zoro # G1913301
- Country of Origin United States
- Category Sight Glass Flow Indicators
Dimensions
Overall Length | 3.9 in |
Connection Size (In.) | 3/4 FNPT |
Length | 2 5/16 in |
Width (In.) | 3-15/16" |
Width | 3 15/16 in |
Connection Size | 3/4 in |
Height (In.) | 2-1/2 |
For Pipe Size | 3/4 in |
Length (In.) | 2-5/16" |
Height | 2 1/2 in |
Overall Width | 2 in |
Sight Diameter | 1.7 in |
Description
Flow Indicator, Indicator Type Rotor, Body Material Brass, Connection Size 3/4 in, Connection Type FNPT, Operating Pressure - Maximum 200 psi, Sight Material Polysulfone, Sight Diameter 1.7 in, Number of Windows 1, Flow Direction Horizontal Left, Horizontal Right, Media Temperature - Minimum -20 Degrees F, Media Temperature -Maximum 212 Degrees F, Seal Material Viton, Overall Length 3.9 in, Overall Width 2 in, Wetted Material Brass, Ceramic, PSU, PPS, Viton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Thermal Image Camera (KTIXD275)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (GT300R-1514)
- RELIANCE CONTROLS Appliance Load Tester (THP103)
- DURO Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (4.2071113E7)
- GEMS SENSORS Flow Rate Indicator, Rotor, 60 GPM Max (RFI, 181681)
- GEMS SENSORS Flow Rate Indicator, Rotor, 20 GPM, 1/2 in. (RFI, 155480)
- GEMS SENSORS Flow Rate Monitor, Rotor, 5 GPM Max (RFO, 155421)
- GEMS SENSORS Flow Rate Indicator, Rotor, 5 GPM Max (RFI, 155420)
- GEMS SENSORS Flow Rate Monitor, Rotor, 60 GPM Max (RFO, 194762)
- GEMS SENSORS Flow Rate Indicator, Rotor, 20 GPM Max (RFI, 142542)
- OPW VisiFlo 200PSI Flanged 1In Wheel Flow Indicator, 1421F (1421F)
- Gems Sensors Sight Glass Flow Indicators