Shop All Sight Glass Flow Indicators
Gems Sensors
Flow Rate Indicator, Rotor, 20 GPM Max
Mfr # RFI, 142542
Zoro # G2866175
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Connection Type FNPT
- Number of Windows 1
- Sight Material Polysulfone
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gems Sensors
- MFR # RFI, 142542
- Zoro # G2866175
- Country of Origin United States
- Category Sight Glass Flow Indicators
Dimensions
Overall Length | 3 in |
Connection Size | 1/2 in |
Length (In.) | 1-43/64" |
Width (In.) | 3" |
Width | 3 in |
Connection Size (In.) | 1/2 FNPT |
Height | 2 3/8 in |
Length | 1 43/64 in |
For Pipe Size | 1/2 in |
Height (In.) | 2-3/8 |
Sight Diameter | 1.7 in |
Overall Width | 1.4 in |
Description
Flow Indicator, Indicator Type Rotor, Body Material Brass, Connection Size 1/2 in, Connection Type FNPT, Operating Pressure - Maximum 200 psi, Sight Material Polysulfone, Sight Diameter 1.7 in, Number of Windows 1, Flow Direction Horizontal Left, Horizontal Right, Media Temperature - Minimum -20 Degrees F, Media Temperature -Maximum 212 Degrees F, Seal Material Viton, Overall Length 3 in, Overall Width 1.4 in, Wetted Material Brass, Ceramic, PSU, PPS, Viton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158E)
- PIC GAUGES Gauge, 4", 0-100 psi, 1/2"LM, 316SS (PRO-301L-402E)
- UNITED SCIENTIFIC C Cell Battery Holder With Leads (BTHC01)
- PENBERTHY Glass Rod Kit, Red Line, 3/4In Dia, 48In L (LG-48R)
- GEMS SENSORS Flow Rate Monitor, Rotor, 20 GPM Max (RFO, 155481)
- GEMS SENSORS Flow Rate Indicator, Rotor, 20 GPM, 1/2 in. (RFI, 155480)
- GEMS SENSORS Flow Rate Indicator, Rotor, 30 GPM Max (RFI, 180392)
- GEMS SENSORS Flow Rate Monitor, Rotor, 5 GPM Max (RFO, 155421)
- GEMS SENSORS Flow Rate Monitor, Rotor, 20 GPM Max (RFO, 156262)
- GEMS SENSORS Flow Rate Indicator, Rotor, 60 GPM Max (RFI, 181681)
- J.W. WINCO GN743.2-18-M27X1.5-A Oil Sight Glass (743.2-18-M27X1.5-A)
- Gems Sensors Sight Glass Flow Indicators