Shop All Level Switches
Gems Sensors
9/16-18 UNF SPDT Liquid Flow Switch 240VAC 0.1 gpm
Mfr # FS-4, 122352
Zoro # G3465357
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 9/16-18 UNF
- Switch Type SPDT
- Voltage 240VAC
- Max. Pressure 250 psi
- Max. Pressure (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gems Sensors
- MFR # FS-4, 122352
- Zoro # G3465357
- Country of Origin United States
- Category Level Switches
Dimensions
Connection Size (In.) | 9/16-18 UNF |
Overall Length | 1.9 in |
Connection Size | 9/16 in |
Overall Width | 0.9 in |
Overall Height | 3.8 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 225 Degrees F, Ambient Temperature - Minimum 0 Degrees F, Connection Size 9/16 in, Connection Type UNF, Contact Rating (DC) 20 V, Filter Rating - Maximum 50 micron, Flow Rate - Maximum 0.1 gpm, Flow Rate - Minimum 0 gpm, Flow Switch Type Piston, Housing Material PPS, Media Temperature - Maximum 225 Degrees F, Media Temperature - Minimum 0 Degrees F, Overall Height 3.8 in, Overall Length 1.9 in, Overall Width 0.9 in, Phase -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 120 GPM (6PY57)
- JABSCO Pump, Vane, Aluminum, Inlet/Outlet 3/4 HB (23870-1200)
- PROJEX 3/4 HP 2 wire 600 gph Stainless Steel Submersible Well Pump (ACE 3/4 2WP)
- DAYTON Gasket, PPO9ZN001G (PPO9ZN001G)
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 0.5 gpm (FS-150, NO, 0.5GPM)
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch (FS-926, 26939)
- GEMS SENSORS 9/16-18 UNF SPDT Liquid Flow Switch 240VAC 1 gpm (FS-4, 122356)
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 2 to 8 gpm (FS-200, 26838)
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 2 gpm (FS-500, 175117)
- GEMS SENSORS 1/2" MNPT SPST NC Liquid Flow Switch AC or DC 1 gpm (FS-150, NC, 1.0GPM)
- DWYER INSTRUMENTS Mini-Size Flow Switch (V6EPB-B-S-6-0)
- Gems Sensors Level Switches