Shop All Level Switches
Gems Sensors
3/8" MNPT SPST NO Liquid Flow Switch 2 gpm
Mfr # FS-380, 179996
Zoro # G0588971
original price:
$303.99
13% off
new price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 3/8 MNPT
- Switch Type SPST
- Max. Pressure 1500 psi
- Min. Ambient Temp. (F) -20 Degrees
- Min. Fluid Temp. (F) -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gems Sensors
- MFR # FS-380, 179996
- Zoro # G0588971
- Country of Origin United States
- Category Level Switches
Dimensions
Connection Size (In.) | 3/8 MNPT |
Overall Length | 3.5 in |
Connection Size | 3/8 in |
Overall Width | 0.9 in |
Overall Height | 1 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 275 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 3/8 in, Connection Type NPT, Contact Rating (DC) 20 V, Filter Rating - Maximum 100 micron, Flow Rate - Maximum 2 gpm, Flow Rate - Minimum 1 gpm, Flow Switch Type Piston, Housing Material 316 Stainless Steel, Media Temperature - Maximum 275 Degrees F, Media Temperature - Minimum -20 Degrees F, Overall Height 1 in, Overall Length 3.5 in, Overall Width 0.9 in, Phase -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 230/460V AC, 3 Phase, 96 ft Max Head (4UA73)
- DAYTON Cast Iron 3 HP Centrifugal Pump 230V (2ZWR2)
- TACO Flange Gasket, 2 PCS (1400-009RP)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPB-B-S-2-MI)
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 2 gpm (FS-500, 175117)
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 0.5 gpm (FS-927, 70822)
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch 24VDC 0.1 to 5 gpm (RFS, 155425)
- GEMS SENSORS 9/16-18 UNF SPDT Liquid Flow Switch 240VAC 1 gpm (FS-4, 122356)
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 2 to 8 gpm (FS-200, 26838)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1.5 gpm (FS-380, 168435)
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi (M8800)
- Gems Sensors Level Switches