Shop All Level Switches
Gems Sensors
3/8" MNPT SPST NO Liquid Flow Switch 1 gpm
Mfr # FS-380P, 197083
Zoro # G0628126
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 3/8 MNPT
- Switch Type SPST
- Max. Pressure 125 psi
- Max. Ambient Temp. (F) 212 Degrees F
- Type Piston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gems Sensors
- MFR # FS-380P, 197083
- Zoro # G0628126
- Country of Origin United States
- Category Level Switches
Dimensions
Connection Size (In.) | 3/8 MNPT |
Overall Length | 4 in |
Overall Height | 1 in |
Overall Width | 0.8 in |
Connection Size | 3/8 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 212 Degrees F, Ambient Temperature - Minimum 0 Degrees F, Connection Size 3/8 in, Connection Type NPT, Contact Rating (DC) 10 V, Filter Rating - Maximum 100 micron, Flow Rate - Maximum 1 gpm, Flow Rate - Minimum 0 gpm, Flow Switch Type Piston, Housing Material Polypropylene, Media Temperature - Maximum 212 Degrees F, Media Temperature - Minimum 0 Degrees F, Overall Height 1 in, Overall Length 4 in, Overall Width 0.8 in, Phase -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 0-1600Cc/Min 1/4In Npt Variable Area Flow Meter (10A6100)
- HONDA Engine Driven Utility Pump, 25cc Engine (WX10)
- CONCRETE PUMP SUPPLY Clean Out Ball, 4in. Soft 120mm (COBS40)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 123 GPM (PD15P-YPS-PTT)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.15 gpm (FS-380, 181130)
- GEMS SENSORS 1" FNPT NO Flow Switch 24VAC/DC (230500-3-5)
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 2 gpm (FS-150, NO, 2.0GPM)
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 0.25 gpm (FS-927, 70821)
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 5 to 15 gpm (FS-200, 26616)
- GEMS SENSORS 1-1/2" FNPT NO Flow Switch 24VAC/DC (230500-4-5)
- MADISON SPST Tank Liquid Level Switch Selectable 240 VAC 100 PSI (M8700)
- Gems Sensors Level Switches