Shop All Level Switches
Gems Sensors
3/8" MNPT SPST NO Liquid Flow Switch 1 gpm
Mfr # FS-380, 168434
Zoro # G2381495
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 3/8 MNPT
- Switch Type SPST
- Max. Pressure 1500 psi
- Min. Ambient Temp. (F) -20 Degrees
- Flow Rate 1 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gems Sensors
- MFR # FS-380, 168434
- Zoro # G2381495
- Country of Origin United States
- Category Level Switches
Dimensions
Connection Size (In.) | 3/8 MNPT |
Overall Length | 3.5 in |
Connection Size | 3/8 in |
Overall Width | 0.9 in |
Overall Height | 1 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 275 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 3/8 in, Connection Type NPT, Contact Rating (DC) 20 V, Filter Rating - Maximum 100 micron, Flow Rate - Maximum 1 gpm, Flow Rate - Minimum 0 gpm, Flow Switch Type Piston, Housing Material Brass, Media Temperature - Maximum 275 Degrees F, Media Temperature - Minimum -20 Degrees F, Overall Height 1 in, Overall Length 3.5 in, Overall Width 0.9 in, Phase -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lip Sealid (PP1V0316G)
- FRISTAM Pump Single Seal Kit Fr/C/V Size 757 (1802600678)
- SHURFLO MACERATOR PUMP 12 VDC, 13 GPM, 1-1/2IN HOSE BARB AND 1-1/2IN NPT-MALE (3200-001)
- PULSAFEEDER Flowmeter, 20 GPM, 150 PSI, 3/4 In, 0.1 PPG (MTR101-G)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 2 gpm (FS-380P, 197085)
- GEMS SENSORS 1/2" MNPT SPST NC Liquid Flow Switch AC or DC 1 gpm (FS-150, NC, 1.0GPM)
- GEMS SENSORS 1" MNPT SPDT Liquid Flow Switch 15 to 48 gpm (FS-550, 29608)
- GEMS SENSORS 1/4" FNPT SPST NC Liquid Flow Switch 0.25 gpm (FS-927, 70827)
- GEMS SENSORS 9/16-18 UNF SPDT Liquid Flow Switch 240VAC 0.1 gpm (FS-4, 122352)
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 1 gpm (FS-500, 170233)
- GEMS SENSORS 3/4" FNPT SPDT Liquid Flow Switch 0.75 to 4 gpm (FS-400, 26600)
- Gems Sensors Level Switches