Shop All Level Switches
Gems Sensors
3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 0.25 gpm
Mfr # FS-500, 170231
Zoro # G3171664
original price:
$397.99
19% off
new price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 3/4 FNPT
- Switch Type SPST
- Voltage 120-240 V AC/V DC
- Max. Pressure 100 psi
- Max. Ambient Temp. (F) 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gems Sensors
- MFR # FS-500, 170231
- Zoro # G3171664
- Country of Origin United States
- Category Level Switches
Dimensions
Connection Size (In.) | 3/4 FNPT |
Overall Length | 1.5 in |
Overall Width | 2 in |
Connection Size | 3/4 in |
Overall Height | 3.8 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 212 Degrees F, Ambient Temperature - Minimum 0 Degrees F, Connection Size 3/4 in, Connection Type FNPT, Contact Rating (DC) 20 V, Filter Rating - Maximum 100 micron, Flow Rate - Maximum 0.25 gpm, Flow Rate - Minimum 0 gpm, Flow Switch Type Piston, Housing Material Polypropylene, Media Temperature - Maximum 212 Degrees F, Media Temperature - Minimum 0 Degrees F, Overall Height 3.8 in, Overall Length 1.5 in, Overall Width 2 in, Phase -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump Head, 1-1/2 HP, SS (10X669)
- ARTESIAN SPA Artesian Spa 11-0145-08 6-Button 2-Pump Spa Side Overlay (11-0145-08)
- FLOTEC Sprinkler Pump, Cast Iron, 115/230V, 2HP (FP5252)
- TACO Hy Air Vent- Minimum Of 2 (418-4)
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch (FS-926, 26956)
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch 24VDC 0.1 to 5 gpm (RFS, 155425)
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 0.5 gpm (FS-150, NO, 0.5GPM)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.5 gpm (FS-380, 168433)
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 0.25 gpm (FS-927, 70821)
- GEMS SENSORS 9/16-18 UNF SPDT Liquid Flow Switch 240VAC 1 gpm (FS-4, 122356)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M8700-C)
- Gems Sensors Level Switches