Shop All Level Switches
Gems Sensors
1/4" FNPT SPST NO Liquid Flow Switch 0.5 gpm
Mfr # FS-927, 70822
Zoro # G2890833
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1/4 FNPT
- Switch Type SPST
- Max. Pressure 1000 psi
- Type Piston
- Max. Fluid Temp. (F) 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gems Sensors
- MFR # FS-927, 70822
- Zoro # G2890833
- Country of Origin United States
- Category Level Switches
Dimensions
Connection Size (In.) | 1/4 FNPT |
Overall Length | 2.8 in |
Overall Height | 1 in |
Connection Size | 1/4 in |
Overall Width | 1 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 200 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 1/4 in, Connection Type FNPT, Contact Rating (DC) 20 V, Filter Rating - Maximum 50 micron, Flow Rate - Maximum 0.5 gpm, Flow Rate - Minimum 0 gpm, Flow Switch Type Piston, Housing Material Brass, Media Temperature - Maximum 200 Degrees F, Media Temperature - Minimum -20 Degrees F, Overall Height 1 in, Overall Length 2.8 in, Overall Width 1 in, Phase -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, Buna-N, PP60084G (PP60084G)
- FILL-RITE Suction Pipe, 9 in. L, 1 in. Size, 50 psi (1200KTG7743)
- GOULDS WATER TECHNOLOGY Stainless Steel 1-1/2 HP Centrifugal Pump 115/208-230V (100MS1F4B4)
- BELL & GOSSETT Power Pack, 1/6 HP, 1725 rpm, 115V (111061)
- GEMS SENSORS 1" MNPT SPDT Liquid Flow Switch 15 to 48 gpm (FS-550, 29608)
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 1 gpm (FS-500, 170233)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1 gpm (FS-380P, 197083)
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 3 gpm (FS-150, NO, 3.0GPM)
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch (FS-926, 26938)
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 0.5 gpm (FS-500, 170232)
- TELEMECANIQUE SENSORS Float Switch Viton Seal Kit H (9998PC338)
- Gems Sensors Level Switches