Shop All Level Switches
Gems Sensors
1/4" FNPT SPST NO Liquid Flow Switch 0.1 gpm
Mfr # FS-927, 70820
Zoro # G2631106
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1/4 FNPT
- Switch Type SPST
- Max. Pressure 1000 psi
- Min. Fluid Temp. (F) -20 Degrees F
- Max. Fluid Temp. (F) 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gems Sensors
- MFR # FS-927, 70820
- Zoro # G2631106
- Country of Origin United States
- Category Level Switches
Dimensions
Connection Size (In.) | 1/4 FNPT |
Overall Length | 2.8 in |
Connection Size | 1/4 in |
Overall Height | 1 in |
Overall Width | 1 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 200 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 1/4 in, Connection Type FNPT, Contact Rating (DC) 20 V, Filter Rating - Maximum 50 micron, Flow Rate - Maximum 0.1 gpm, Flow Rate - Minimum 0 gpm, Flow Switch Type Piston, Housing Material Brass, Media Temperature - Maximum 200 Degrees F, Media Temperature - Minimum -20 Degrees F, Overall Height 1 in, Overall Length 2.8 in, Overall Width 1 in, Phase -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Thief Sampler, 100mL, PK25 (2410-25S)
- ATLANTIC DIFFUSERS Diffuser, Coarse Bubble Cap, 3 In Dia (AB-70002)
- FIMCO PUMP PORT FITTINGS 3PK (7771824)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (1BF50512)
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 2 gpm (FS-150, NO, 2.0GPM)
- GEMS SENSORS 3/4" FNPT NO Flow Switch 24VAC/DC (230500-2-5)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch (FS-380P, 197084)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1 gpm (FS-380, 168434)
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 1.5 gpm (FS-927, 70825)
- GEMS SENSORS 1/4" FNPT SPST NC Liquid Flow Switch 1 gpm (FS-927, 70830)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (30SGMWENO)
- Gems Sensors Level Switches