Shop All Level Switches
Gems Sensors
1/4" FNPT SPDT Liquid Flow Switch
Mfr # FS-926, 26956
Zoro # G1655814
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1/4 FNPT
- Switch Type SPDT
- Max. Pressure 1000 psi
- Max. Pressure (PSI) 1,000 psi
- Flow Rate 300 cc/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gems Sensors
- MFR # FS-926, 26956
- Zoro # G1655814
- Country of Origin United States
- Category Level Switches
Dimensions
Connection Size (In.) | 1/4 FNPT |
Overall Length | 5.4 in |
Connection Size | 1/4 in |
Overall Height | 1.8 in |
Overall Width | 1 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 225 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 1/4 in, Connection Type FNPT, Contact Rating (DC) 20 V, Filter Rating - Maximum 50 micron, Flow Rate - Maximum 0.075 gpm, Flow Rate - Minimum 0 gpm, Flow Switch Type Piston, Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Housing Material 316 Stainless Steel, Media Temperature - Maximum 300 Degrees F, Media Temperature - Minimum -20 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" T-70 HOT WATER AIR VENT (110-331)
- PIUSI USA Def Rotary HandPump IBC ToteKit NoFilter (F00332B0A)
- LITTLE GIANT PUMP Pump, circulating, 170gph, 115V (518087)
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 1 to 6 gpm (FS-200, 26615)
- GEMS SENSORS 1/4" FNPT SPST NC Liquid Flow Switch 1 gpm (FS-927, 70830)
- GEMS SENSORS 3/4" FNPT SPDT Liquid Flow Switch 24VDC 5 to 30 gpm (RFS, 180395)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1 gpm (FS-380P, 197083)
- GEMS SENSORS 1/2" MNPT SPST NC Liquid Flow Switch AC or DC 1 gpm (FS-150, NC, 1.0GPM)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.25 gpm (FS-380, 179992)
- GEMS SENSORS 1" MNPT SPDT Liquid Flow Switch 15 to 48 gpm (FS-550, 29608)
- DWYER INSTRUMENTS Level Switches, Vertical Float Switch (F7-LPP)
- Gems Sensors Level Switches