Shop All Level Switches
Gems Sensors
1/4" FNPT SPDT Liquid Flow Switch
Mfr # FS-926, 26951
Zoro # G1512244
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1/4 FNPT
- Switch Type SPDT
- Max. Pressure 1000 psi
- Min. Ambient Temp. (F) -20 Degrees
- Contact Rating 20VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gems Sensors
- MFR # FS-926, 26951
- Zoro # G1512244
- Country of Origin United States
- Category Level Switches
Dimensions
Connection Size (In.) | 1/4 FNPT |
Overall Length | 5.4 in |
Overall Height | 1.8 in |
Overall Width | 1 in |
Connection Size | 1/4 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 225 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 1/4 in, Connection Type FNPT, Contact Rating (DC) 20 V, Filter Rating - Maximum 50 micron, Flow Rate - Maximum 0.025 gpm, Flow Rate - Minimum 0 gpm, Flow Switch Type Piston, Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Housing Material Brass, Media Temperature - Maximum 300 Degrees F, Media Temperature - Minimum -20 Degrees F, Overall Height 1.8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bronze/Brass 1 HP Centrifugal Pump 208-230/460V (2ZWT1)
- JABSCO Seal Seat, Ceramic Nitrile (18753-0235)
- ZORO SELECT Drum Thief Sampler, 25mL, PK25 (2400-25S)
- FLOTEC Sewage Pump, Cast Iron, 3/4 HP (E75STVT)
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 0.5 gpm (FS-150, NO, 0.5GPM)
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 0.1 gpm (FS-927, 70820)
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 1 to 6 gpm (FS-200, 26615)
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 2 to 8 gpm (FS-200, 26838)
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 1.5 gpm (FS-927, 70825)
- GEMS SENSORS 9/16-18 UNF SPDT Liquid Flow Switch 240VAC 0.1 gpm (FS-4, 122352)
- DAYTON NO Mechanical Float Switch 115/230 VAC (6PNV7)
- Gems Sensors Level Switches