Shop All Level Switches
Gems Sensors
1/2" FNPT NO Flow Switch 24VAC/DC
Mfr # 230500-1-20
Zoro # G7843306
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1/2 FNPT
- Switch Type SPST
- Voltage 24V AC/DC
- Max. Pressure 363 psi
- Wetted Materials 303 SS, 316 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gems Sensors
- MFR # 230500-1-20
- Zoro # G7843306
- Country of Origin Germany
- Category Level Switches
Dimensions
Connection Size (In.) | 1/2 FNPT |
Overall Length | 4 in |
Connection Size | 1/2 in |
Overall Width | 1.1 in |
Description
Flow Switch, Ambient Temperature - Maximum 140 Degrees F, Ambient Temperature - Minimum -14 Degrees F, Connection Size 1/2 in, Connection Type FNPT, Contact Rating (AC) 45 mA @ 30V, Contact Rating (DC) 65 mA @ 42V, Flow Rate - Maximum 0.46 gpm, Flow Rate - Minimum 0 gpm, Flow Switch Type Thermal-Dispersion, Housing Material 316 Stainless Steel, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -14 Degrees F, Overall Length 4 in, Overall Width 1.1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTELL Pa106 Ltp-1 Impeller Shaft W/Sleeve (640069)
- HEDLAND Flowmeter, 1 MNPT, 4-28 GPM (H621-028-R)
- FILL-RITE Fuel Transfer Pump Repair Kit (700KTF2659)
- SCOPENEXT 5 Gallon Dual Action Hand Pump (DPNXM3NXM420)
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 2.5 gpm (FS-500, 170234)
- GEMS SENSORS 1/2" FNPT SPDT Liquid Flow Switch 24VDC 1.5 to 20 gpm (RFS, 156268)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.15 gpm (FS-380, 181130)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.25 gpm (FS-380, 179992)
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 2 gpm (FS-500, 175117)
- GEMS SENSORS 1/2" FNPT SPDT Liquid Flow Switch 0.5 to 20 gpm (FS-10798, 25364)
- ZOELLER 115V 13 Amp 1Ph Piggyback Float Switch (10-0034)
- Gems Sensors Level Switches