Shop All Level Switches
Gems Sensors
1" FNPT SPDT Liquid Flow Switch 1 to 6 gpm
Mfr # FS-200, 26615
Zoro # G1804731
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1 FNPT
- Switch Type SPDT
- Max. Pressure 400 psi
- Max. Pressure (PSI) 400 psi
- Material of Construction Bronze, Ceramic, PTFE, Stainless Steel, Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gems Sensors
- MFR # FS-200, 26615
- Zoro # G1804731
- Country of Origin United States
- Category Level Switches
Dimensions
Connection Size (In.) | 1 FNPT |
Overall Length | 3.3 in |
Connection Size | 1 in |
Overall Width | 1.8 in |
Overall Height | 3 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 200 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 1 in, Connection Type FNPT, Contact Rating (DC) 20 V, Filter Rating - Maximum 150 micron, Flow Rate - Maximum 6 gpm, Flow Rate - Minimum 1 gpm, Flow Switch Type Piston, Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Housing Material Bronze, Media Temperature - Maximum 200 Degrees F, Media Temperature - Minimum -20 Degrees F, Overall Height 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mechanical Seal, Seat Assembly (PPR8ZN006G)
- CHEM-TECH XP Peristaltic Metering Pump, 4 GPD, 125PSI 115V Adjustable (XP004LAHX)
- ALFA LAVAL Seal Kit #3 Buna C218/C328 Series Tri-Clover & Ampco (C218/C328-3)
- BLACKBURN SAMPLING Sampler, Semi-Solid, 88" Long (SA88)
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch (FS-926, 26938)
- GEMS SENSORS 1/4" FNPT SPST NC Liquid Flow Switch 1 gpm (FS-927, 70830)
- GEMS SENSORS 1/2" FNPT SPDT Liquid Flow Switch 24VDC 1.5 to 20 gpm (RFS, 156268)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.15 gpm (FS-380, 181130)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.25 gpm (FS-380, 179992)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.15 gpm (FS-380P, 209876)
- GEMS SENSORS 9/16-18 UNF SPDT Liquid Flow Switch 240VAC 1 gpm (FS-4, 122356)
- Gems Sensors Level Switches