Shop All Level Switches
Gems Sensors
1" FNPT NO Flow Switch 24VAC/DC
Mfr # 230500-3-40
Zoro # G7832036
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1 FNPT
- Switch Type SPST
- Voltage 24V AC/DC
- Max. Pressure 363 psi
- Max. Fluid Temp. (F) 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gems Sensors
- MFR # 230500-3-40
- Zoro # G7832036
- Country of Origin Germany
- Category Level Switches
Dimensions
Connection Size (In.) | 1 FNPT |
Overall Length | 4 in |
Overall Width | 1.5 in |
Connection Size | 1 in |
Description
Flow Switch, Ambient Temperature - Maximum 140 Degrees F, Ambient Temperature - Minimum -14 Degrees F, Connection Size 1 in, Connection Type FNPT, Contact Rating (AC) 45 mA @ 30V, Contact Rating (DC) 65 mA @ 42V, Flow Rate - Maximum 3 gpm, Flow Rate - Minimum 1 gpm, Flow Switch Type Thermal-Dispersion, Housing Material 316 Stainless Steel, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -14 Degrees F, Overall Length 4 in, Overall Width 1.5 in, Set Point Configuration Fixed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Wet End Repair Kit (476.199.360)
- LITTLE GIANT PUMP Pump, 9-39/64 In. L, 6.35 In. W (507902)
- GRUNDFOS Pump, MTH4-6/4 A-W-A-AQQV Immersible Multistage Coolant Condensate Pump, 3/4 Internal RP Thread (98993046)
- FLUX 2" PTFE tri clamp gasket (24-ZORO0037)
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 0.25 gpm (FS-927, 70821)
- GEMS SENSORS 3/4" FNPT SPDT Liquid Flow Switch 2 to 8 gpm (FS-400, 26601)
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 5 to 15 gpm (FS-200, 26616)
- GEMS SENSORS 1" MNPT SPDT Liquid Flow Switch 24V-240V AC/DC 15 to 48 gpm (FS-550, 29609)
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 1 to 6 gpm (FS-200, 26615)
- GEMS SENSORS 9/16-18 UNF SPDT Liquid Flow Switch 240VAC 0.1 gpm (FS-4, 122352)
- BLUE-WHITE INDUSTRIES Blue-White Industries U-30200P F300 Flowmeter Vertical Standard Flow (BWU30200P)
- Gems Sensors Level Switches