Shop All Passive Components
Gems
Safe-Pak Positive Two Circuit Zener Barrier Other Electrical Component
Mfr # 50625
Zoro # G606697908
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features x.v.Color
- Device Supported Switch
- American Wire Gauge 28 AWG
- Connector Plating Gold
- Connector on Second End Details 1 x HDMI 2.0 Type A Digital Audio/Video - Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gems
- MFR # 50625
- Zoro # G606697908
- Country of Origin Unknown
- Category Passive Components
Dimensions
Cable Length | 3 ft |
Details
Features | x.v.Color |
Device Supported | Switch |
American Wire Gauge | 28 AWG |
Connector Plating | Gold |
Connector on Second End Details | 1 x HDMI 2.0 Type A Digital Audio/Video - Male |
Supported Resolution | 4096 x 2160 |
Shielding | Yes |
Cable Characteristic | Stacking Cable |
Connector on First End Details | 1 x HDMI 2.0 Type A Digital Audio/Video - Male |
Connector Type on First End | HDMI 2.0 Type A Digital Audio/Video - Male |
Product Type | A/V Cable |
Connector Type on Second End | HDMI 2.0 Type A Digital Audio/Video - Male |
Product Color | Black |
Data Transfer Rate | 10.2 Gbit/s |
Cable Type | HDMI |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORSHIP SERVICE RESOURCES Disc 25 Hymns Hope And Heaven Piano Accompaniment (669223)
- STANLEY Full Motion TV Wall Mount, 32" to 55" Screen, 60 lb. Capacity (TLX-350FM)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Scooter Battery E-TON Beamer 50 50CC 00-'03 (YTX5L-BS120)
- VIVOTEK Outdoor Bullet Network Camera Equipped W (IB9380-H)
- COOPER COOPER 3238020C18M ARRESTER ELBOW 18KV-AC OTHER ELECTRICAL COMPONENT (3238020C18M)
- BASLER ELECTRIC Static Voltace Regulator Other Electrical Component (SR8A2B01A3E)
- ABB COMBIFLEX 110-125/220-250V-DC (RXIG 21 RK 411 002-DK)
- PRX SEMICONDUCTOR THYRISTORS AND SCR (NBR104X125DA153)
- AMETEK Novatone Horn 12v-dc (NT2-12D)
- BRUSH Motorised Pot Drive Unit Other Electrical Component (S962615926)
- ABB OY NEMA1 KIT OTHER ELECTRICAL COMPONENT (MUL1-R1 68566398)
- Gems Passive Components