Shop All Cold Weather Gloves
Gemplers
Waterproof Pigskin Gloves with Safety Cuff
Mfr # 1938BRN LRG
Zoro # G302680341
product price: $32.05
/pr
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Outside Diameter 0.58
- Height 2
- Back Material Pigskin Leather
- Length 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 1938BRN LRG
- Zoro # G302680341
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Outside Diameter | 0.58 |
Height | 2 |
Length | 11.5 |
Glove Width | 6 |
Details
Color | Brown |
Back Material | Pigskin Leather |
Description
With Gemplers Waterproof Pigskin Gloves, you'll never worry about cold, wet hands on the jobsite again. That's because these work gloves use a 3-layer technology that blocks out water before it even reaches the insulation. Brown color. One pair.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (US-220-M)
- TR INDUSTRIAL Forestry Safety Helmet and Hearing Protection System, Yellow (TR88011-YL)
- MTI INDUSTRIES 12V 25 Series Safe-T-Alert Mini RV Dual Carbon Monoxide/Propane Alarm (25-741-WT)
- LYLE Plastic Combustible Diesel Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0411-NP_14X10)
- GEMPLERS Gemplers Insulated Waterproof Pigskin Gloves with Safety Cuff (1938BRN MED)
- GEMPLERS Gemplers Insulated Waterproof Pigskin Gloves with Safety Cuff (1938BRN SM)
- RAILHEAD GEAR Cold Protection Cut-Resistant Gloves, M (RH-GSWT-M)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, XL Orange (818WP)
- PIP Cold Protection Gloves, Polypropylene Lining, XS, 12PK (41-005XS)
- KLEIN TOOLS Thermal Dipped Gloves, Extra-Large (60390)
- BDG Coated Gloves, Knit, L, 11" L (99-1-9491)
- Gemplers Cold Weather Gloves