Shop All Rain Pants
Gemplers
Sugar River by Gemplers Rain Jacket and Bibs, PVC-on-Nylon
Mfr # 167461-RSXL
Zoro # G102681654
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material PVC
- Width 12.1
- Length 15.3
- Height 1.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemplers
- MFR # 167461-RSXL
- Zoro # G102681654
- Country of Origin China
- Category Rain Pants
Dimensions
Width | 12.1 |
Length | 15.3 |
Height | 1.7 |
Outside Diameter | 2.6 |
Details
Color | Green |
Material | PVC |
Description
Gemplers Rain Jacket and Bib Overalls combination is the ultimate in rain gear. Rainsuit is constructed of rugged, .20mm PVC-on-nylon material with a second layer on the elbows and knees for added durability.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Vest, Reflective, Yellow (9460180030T)
- ESS U-Rx Insert (740-0433)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- MCR SAFETY Safety Glasses, Clear Uncoated (9800XL)
- GEMPLERS PVC-on-Nylon Rain Jacket & Bibs (167461-RS2X)
- GEMPLERS Sugar River by Gemplers Rain Jacket and Bibs, PVC-on-Nylon (167461-RSLG)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-XXL)
- VIKING Viking Journeyman PVC Pant Green (4110P-L)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 M)
- PORTWEST Portwest Rain Trousers, XL (S441)
- VIKING Open Road Safety W Pant Green (D6323WPG-S)
- Gemplers Rain Gear