Shop All Rain Pants
Gemplers
Sugar River by Gemplers Rain Jacket and Bibs, PVC-on-Nylon
Mfr # 167461-RSSM
Zoro # G302681713
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material PVC
- Length 15.6
- Width 12.3
- Height 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 167461-RSSM
- Zoro # G302681713
- Country of Origin China
- Category Rain Pants
Dimensions
Length | 15.6 |
Width | 12.3 |
Height | 1.1 |
Outside Diameter | 2.2 |
Details
Color | Green |
Material | PVC |
Description
Gemplers Rain Jacket and Bib Overalls combination is the ultimate in rain gear. Rainsuit is constructed of rugged, .20mm PVC-on-nylon material with a second layer on the elbows and knees for added durability.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCDUB)
- DUNLOP Size 12 Men's Steel Rubber Boot, Green (8701200)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-M)
- SIGNMISSION Danger Sign-Eye & Ear Protection Required-10in x 14in OSHA, 14" H, DS-Eye & Ear Protection Required (DS-Eye and Ear Protection Required)
- GEMPLERS Sugar River by Gemplers Rain Jacket and Bibs, PVC-on-Nylon (167461-RSLG)
- GEMPLERS PVC-on-Nylon Rain Jacket & Bibs (167461-RS2X)
- VIKING Tempest Pant, Full Zip, Black, 4XL (838PZ-XXXXL)
- TOUGH DUCK Hi-Vis Rain Pants, L, Orange (S37411)
- GUARDIAN Air Weave Breathable Rain Pants (967 Y MED REG)
- PORTWEST Portwest Rain Trousers, XL (S441)
- KISHIGO L-XL, Orange, Class 3, Storm Cover Rainwear Pant (RWP103-L-XL)
- Gemplers Rain Gear