Shop All Rain Pants
Gemplers
Sugar River by Gemplers Rain Jacket and Bibs, PVC-on-Nylon
Mfr # 167461-RSMD
Zoro # G202681455
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material PVC
- Outside Diameter 2.5
- Length 15.5
- Width 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 167461-RSMD
- Zoro # G202681455
- Country of Origin China
- Category Rain Pants
Dimensions
Outside Diameter | 2.5 |
Length | 15.5 |
Width | 11.5 |
Height | 1.2 |
Details
Color | Green |
Material | PVC |
Description
Gemplers Rain Jacket and Bib Overalls combination is the ultimate in rain gear. Rainsuit is constructed of rugged, .20mm PVC-on-nylon material with a second layer on the elbows and knees for added durability.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut Resistant Gloves, 7, Nitrile, PR (S13CXPNT-7)
- SHOWA Cut Resistant Glove, 18 ga Thick, S, PR (XC810S-06)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86537 (86537)
- MECHANIX WEAR Mechanics Gloves, S, Black, Spandex (MG-P05-008)
- GEMPLERS PVC-on-Nylon Rain Jacket & Bibs (167461-RS2X)
- GEMPLERS Sugar River by Gemplers Rain Jacket and Bibs, PVC-on-Nylon (167461-RSLG)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, M (P67013)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-TRPNT-Y3X)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 2XL (UHV452P-XXL-32)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-S)
- KISHIGO Rain Pant, Refl Piping, Lime, S-M (RWP106-S-M)
- Gemplers Rain Pants