Shop All Rain Pants
Gemplers
Sugar River by Gemplers Rain Jacket and Bibs, PVC-on-Nylon
Mfr # 167461-RSLG
Zoro # G702681511
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material PVC
- Outside Diameter 2.35
- Length 15.4
- Height 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 167461-RSLG
- Zoro # G702681511
- Country of Origin China
- Category Rain Pants
Dimensions
Outside Diameter | 2.35 |
Length | 15.4 |
Height | 1.6 |
Width | 12.1 |
Details
Color | Green |
Material | PVC |
Description
Gemplers Rain Jacket and Bib Overalls combination is the ultimate in rain gear. Rainsuit is constructed of rugged, .20mm PVC-on-nylon material with a second layer on the elbows and knees for added durability.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Silver (484340)
- LYLE Shut-Off Sign, 10"W, 7" H, 0.040" Thickness, U7-1141-NA_10x7 (U7-1141-NA_10x7)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M)
- ELECTRIDUCT Hazard Safety Adhesive Tape- 2" x 40yds(120ft)- Yellow/Black (TAPE-FST-2)
- GEMPLERS PVC-on-Nylon Rain Jacket & Bibs (167461-RS2X)
- VIKING Torrent Boot Zip Pant, Black, M (828P-M)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Yellow/Green (S37411)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, M (P67013)
- ZORO SELECT Rain Pants, 2XL, Green, Unisex (C16920G X2)
- UTILITY PRO Basic Waterproof Rain Pant, 4XL (UHV823X-4XL)
- GSS SAFETY Class E Two Tone Rain Pants, Black (6717-2/3XL)
- Gemplers Workwear and Protective Clothing