Shop All Rain Pants
Gemplers
Sugar River by Gemplers Rain Jacket and Bibs, PVC-on-Nylon
Mfr # 167461-BS4X
Zoro # G002681457
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material PVC
- Width 14
- Length 16
- Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 167461-BS4X
- Zoro # G002681457
- Country of Origin China
- Category Rain Pants
Dimensions
Width | 14 |
Length | 16 |
Height | 1.25 |
Outside Diameter | 3.2 |
Details
Color | Green |
Material | PVC |
Description
Gemplers Rain Jacket and Bib Overalls combination is the ultimate in rain gear. Rainsuit is constructed of rugged, .20mm PVC-on-nylon material with a second layer on the elbows and knees for added durability.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELLIOTT SPECIALTY PRODUCTS Hot Not Nomex Gloves (200)
- NMC Danger Watch Your Hands And Fingers Label, Pk5 (D621AP)
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 2-1/2 In (663-252)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TWM-3-PK (TWM-3-PK)
- GEMPLERS Sugar River by Gemplers Rain Jacket and Bibs, PVC-on-Nylon (167461-RSLG)
- GEMPLERS PVC-on-Nylon Rain Jacket & Bibs (167461-RS2X)
- TINGLEY Stormflex Rain, Pants, Class, E, Orange, 2XL (P56029)
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-L)
- KISHIGO S-M, Lime, Class E, Storm Stopper Rainwear Pants (9665P-S-M)
- VIKING Tempest Pant, Full Zip, Black, M (838PZ-M)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, M (P67013)
- Gemplers Workwear and Protective Clothing