Shop All Rain Pants
Gemplers
Sugar River by Gemplers Rain Jacket and Bibs, PVC-on-Nylon
Mfr # 167461-BS3X
Zoro # G302681416
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material PVC
- Outside Diameter 3.2
- Length 16
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 167461-BS3X
- Zoro # G302681416
- Country of Origin China
- Category Rain Pants
Dimensions
Outside Diameter | 3.2 |
Length | 16 |
Height | 2 |
Width | 13 |
Details
Color | Green |
Material | PVC |
Description
Gemplers Rain Jacket and Bib Overalls combination is the ultimate in rain gear. Rainsuit is constructed of rugged, .20mm PVC-on-nylon material with a second layer on the elbows and knees for added durability.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Private Property Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MATR963VA (MATR963VA)
- MILWAUKEE TOOL Performance Work Gloves - X-Large (48-22-8723)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLYXL000200)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Vinyl (TDK302XVE)
- GEMPLERS PVC-on-Nylon Rain Jacket & Bibs (167461-RS2X)
- GEMPLERS Sugar River by Gemplers Rain Jacket and Bibs, PVC-on-Nylon (167461-RSLG)
- UTILITY PRO Basic Waterproof Rain Pant, 4XL (UHV823X-4XL)
- VIKING Torrent Boot Zip Pant, Black, M (828P-M)
- VIKING Creekside II Pants Black (868PZ-XXL)
- ERB SAFETY Rain Pants, HiViz, ReflectiveTrim, Lime, 2XL (61513)
- VIKING Open Road Safety W Pant Green (D6323WPG-XXXL)
- Gemplers Rain Pants