Shop All Rain Jackets
Gemplers
Sugar River by Gemplers Breathable Polyester Rain Jacket
Mfr # 167436
Zoro # G902679769
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Length 14.5
- Height 1.5
- Outside Diameter 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 167436
- Zoro # G902679769
- Country of Origin China
- Category Rain Jackets
Dimensions
Length | 14.5 |
Height | 1.5 |
Outside Diameter | 1.6 |
Width | 12.5 |
Details
Color | Green |
Material | Polyester |
Description
Gemplers Ultra-Tough Breathable Rain Jacket keeps you warm, dry and comfortable in wet weather. The Exterior Shell is made of a heavier denier Polyester, designed to stand up rugged expectations you will demand of it. Drawstring on the three-piece hood and at waist helps keep out wind and rain. Two outside covered slant pockets have zipper closures so you can safely store a two-way radio, cell phone or other gear. Inside chest pocket with zipper closure that allows you to securely store your wallet, keys or other valuables. Green. Men's chest size: M (40-42), L (44-46), XL (48-50), 2XL (52-54) or 3XL (56-58).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX243ST)
- HONEYWELL HOWARD LEIGHT VeriShield 100 Series Over-the-Head Earmuffs, Passive Protection, NRR 26 dB, Foam, Black (1035104-VS)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL ( 6 ), Orange/Black (KCCPW-06-XXL)
- LABELMASTER Flammable Liquid Placard, 1863, PK25 (ZRV21863)
- GEMPLERS Sugar River by Gemplers Breathable Polyester Rain Jacket (167436)
- CAT WORKWEAR Longshore Rain and Windproof Jacket, Yel (1310165-10937)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, L (70129_310-L)
- CARHARTT Men's Black Nylon Rain Jacket size S (J162-001 SML REG)
- VIKING Viking Journeyman PVC Jacket Yellow (5110J-XL)
- CARHARTT Men's Black Nylon Rain Jacket size L Tall (J162-001 LRG TLL)
- CONDOR FR Rain Jacket with Hood, Yellow, 3XL (5KU45)
- Gemplers Rain Gear