Shop All Rain Jackets
Gemplers
Sugar River by Gemplers Breathable Polyester Rain Jacket
Mfr # 167436
Zoro # G802680100
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Length 13.9
- Outside Diameter 1.5
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 167436
- Zoro # G802680100
- Country of Origin China
- Category Rain Jackets
Dimensions
Length | 13.9 |
Outside Diameter | 1.5 |
Width | 12 |
Height | 1.8 |
Details
Color | Green |
Material | Polyester |
Description
Gemplers Ultra-Tough Breathable Rain Jacket keeps you warm, dry and comfortable in wet weather. The Exterior Shell is made of a heavier denier Polyester, designed to stand up rugged expectations you will demand of it. Drawstring on the three-piece hood and at waist helps keep out wind and rain. Two outside covered slant pockets have zipper closures so you can safely store a two-way radio, cell phone or other gear. Inside chest pocket with zipper closure that allows you to securely store your wallet, keys or other valuables. Green. Men's chest size: M (40-42), L (44-46), XL (48-50), 2XL (52-54) or 3XL (56-58).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking D Series 300D Safety Bib Open Road (D6329PO-XXL)
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, L (ST62NV SS L)
- FRED SILVER Convex Security Mirror (PLXR-2030-DT)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-L)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, M (C12168)
- RIVER CITY 200C Yellow Classic Rain Coat, 2X-Large (200CX2)
- PORTWEST Classic Rain Jacket, Med (US440)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XL)
- FOXFIRE Foxfire FOX-622-65 Childrens Clear Dinosaur Umbrella - Size 1 (FOX-622-65)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, XL (O72CXL)
- MCR SAFETY Raincoat with Detachable Hood, Yellow, 6XL (360CX6)
- Gemplers Workwear and Protective Clothing