Shop All Rain Jackets
Gemplers
Sugar River by Gemplers Breathable Polyester Rain Jacket
Mfr # 167436
Zoro # G202679841
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Length 14.7
- Width 12.6
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 167436
- Zoro # G202679841
- Country of Origin China
- Category Rain Jackets
Dimensions
Length | 14.7 |
Width | 12.6 |
Height | 2 |
Outside Diameter | 1.55 |
Details
Color | Green |
Material | Polyester |
Description
Gemplers Ultra-Tough Breathable Rain Jacket keeps you warm, dry and comfortable in wet weather. The Exterior Shell is made of a heavier denier Polyester, designed to stand up rugged expectations you will demand of it. Drawstring on the three-piece hood and at waist helps keep out wind and rain. Two outside covered slant pockets have zipper closures so you can safely store a two-way radio, cell phone or other gear. Inside chest pocket with zipper closure that allows you to securely store your wallet, keys or other valuables. Green. Men's chest size: M (40-42), L (44-46), XL (48-50), 2XL (52-54) or 3XL (56-58).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K2985-XXL)
- CONDOR Safety Glasses, Gray Anti-Scratch (1FYY4)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Aluminum, High Voltage Keep Out No Trespassing, Landscape (OS-DS-A-1014-L-2547)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, M, PR (KCI5SN-03-M)
- GEMPLERS Sugar River by Gemplers Breathable Polyester Rain Jacket (167436)
- TINGLEY Eagle Rain Jacket, Yellow, 2XL (J21207)
- PORTWEST Classic Rain Jacket, L (US440)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-5X (10160-01-2-YEL-5X)
- HELLY HANSEN Rain Jacket with Hood, Green, S (70300_490-S)
- TINGLEY PVCPolyester Hooded Rain Jacket (J53107.XL)
- VIKING BT Element Jacket, Solid, Dusk, M (240D-M)
- Gemplers Rain Gear