Shop All Rain Jackets
Gemplers
Sugar River by Gemplers Breathable Polyester Rain Jacket
Mfr # 167436
Zoro # G002680016
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Length 15.2
- Outside Diameter 1.5
- Width 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 167436
- Zoro # G002680016
- Country of Origin China
- Category Rain Jackets
Dimensions
Length | 15.2 |
Outside Diameter | 1.5 |
Width | 12.5 |
Height | 1.3 |
Details
Color | Green |
Material | Polyester |
Description
Gemplers Ultra-Tough Breathable Rain Jacket keeps you warm, dry and comfortable in wet weather. The Exterior Shell is made of a heavier denier Polyester, designed to stand up rugged expectations you will demand of it. Drawstring on the three-piece hood and at waist helps keep out wind and rain. Two outside covered slant pockets have zipper closures so you can safely store a two-way radio, cell phone or other gear. Inside chest pocket with zipper closure that allows you to securely store your wallet, keys or other valuables. Green. Men's chest size: M (40-42), L (44-46), XL (48-50), 2XL (52-54) or 3XL (56-58).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Driving Safety DVD (V0001319EM)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, S, 1 PR (9672DT5S)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H, PK6 (72/30 KA X 6)
- STI MARINE Fire Barrier Composite Sheet, H 1", 5" W (MFB530)
- GEMPLERS Sugar River by Gemplers Breathable Polyester Rain Jacket (167436)
- HELLY HANSEN Helly Hansen Men's Waterproof/Breathable Waterloo Jacket (70127_990-4XL)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-5X (10165-31-2-YEL-5X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-2X (56001-30-1-GRN-2X)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, 5XL (70129_310-5XL)
- CONDOR Rain Poncho, HiViz Yellow/Green, Univ (1EJY2)
- BOULDER CREEK Poncho Rain Vnyl Cl50X80 (60100CM)
- Gemplers Rain Jackets