Shop All Hand Sanitizer Dispenser Refills
Gemplers
Steel Wall Rack for Gallon Jug
Mfr # 801-90
Zoro # G702702292
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.7
- Height 6
- Outside Diameter 0.75
- Length 6.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemplers
- MFR # 801-90
- Zoro # G702702292
- Country of Origin Unknown
- Category Hand Sanitizer Dispenser Refills
Dimensions
Width | 6.7 |
Height | 6 |
Outside Diameter | 0.75 |
Length | 6.7 |
Description
This steel wall rack stores gallon jugs like Gemplers Citra Clean Hand Cleaner (Item #s 440G and 219578, sold separately) at a convenient height for easy use. Back of steel wall rack is pre-drilled to accept screws (not included) for wall mounting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Black, Resin (1883615)
- ZEP Sanitizer, 1 gal. Pail, Slight, Light Red-Orange, 4 PK (155424)
- RENOWN 1 Qt. Fresh Mint Enzyme Odor Neutralizer (0504AN)
- GEORGIA-PACIFIC Pacific Blue Select Center Pull Paper Towels, 2 Ply, 520 Sheets, 520 ft, White, 6 PK (44000)
- FIRST AID ONLY Hand Sanitizer Packets, Gel, 9.38 mL, Ethyl Alcohol, Fragrance Free, 10 Pack (FAE-4007)
- DIVERSEY Hand Sanitizer, Cartridge, 1300mL, PK6 (100961733)
- ZOGICS Sanitizing Wipes Dispenser, Powder Coated Floor Dispenser - Dispenser Only (Z650W)
- GOJO PURELL® Advanced Hand Sanitizer Foam - 2 Refills/Case - 5392-02 (5392-02)
- ZOGICS Table Top Gel Pump Dispenser, 32 oz, 12PK (PBO32-12)
- BEST SANITIZERS Sanitizer Nozzle with Check Valve, 5/8 in (JPP10012)
- HON HON, HAND SANITIZER STATION, 12 X 16 X 54, SILVER (STANDP8T)
- Gemplers Hand Sanitizer Dispenser Refills