Shop All Rakes
Gemplers
Steel Rake Hoe with Wood Handle
Mfr # GHO-RH7
Zoro # G809768122
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 7 in.
- Handle Length 54 in.
- Head Size 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Blade Width | 7 in. |
Handle Length | 54 in. |
Head Size | 8.5 |
Description
This Gemplers Steel Hoe is the multi-purpose hoe that you've been looking for. Breaking-up soil, cultivating for planting, or using for fire prevention, this hoe can handle it all. Its blade is made with commercial grade steel for exceptional cutting ability. Handle is wood grain construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANES Greenscapes Tree Watering Bag (201729)
- KOHLER Cover Air Cleaner (24 096 26-S)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- LOGO BRANDS Tennessee Stadium Seat (217-80)
- GEMPLERS 18-Tine Spring Brace Leaf Rake with Fiberglass Handle (237535)
- GEMPLERS 24-Tine Spring Brace Lawn/Leaf Rake, Fiberglass Handle (GLR-F)
- GEMPLERS Forged Bow Rake, Wood Handle (GBR-W)
- EARTHWISE 21-Inch Leaf & Grass Push Lawn Sweeper (LSW70021)
- EXTREME MAX Extreme Max 3005.4095 36" Commercial-Grade Screening Rake for Beach and Lawn Care with 66" Handle (3005.4095)
- KENYON Classic Rake, 36", 66" Red Alum Handle (14036)
- GARDENCARE 24 in Deluxe Spring Action Leaf Rake Head Only 10PK (GA2055512)
- Gemplers Rakes