Shop All Shovels and Scoops
Gemplers
Spade Shovel, 27 in L Steel Handle
Mfr # GSPADE13
Zoro # G709851733
Free Shipping & Returns
$85.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 13 in
- Handle Length 27 in
- Blade Width 6-1/2 in
- Handle Material Steel
- Overall Length 40.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemplers
- MFR # GSPADE13
- Zoro # G709851733
- UPC # 817085014415
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Blade Length | 13 in |
Handle Length | 27 in |
Blade Width | 6-1/2 in |
Overall Length | 40.5 in |
Details
Item | Spade Shovel |
Handle Material | Steel |
Blade Type | Spade |
Handle Type | D-Grip |
Description
All Steel Spade with 13 Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERISCAPE 2CUFT BLK Cedar Mulch (92300)
- RSVP INTERNATIONAL Nylon Grill Brush (BQ-GBN)
- MI-T-M Wand with Chrome Handle, 45 In (16-0439)
- FELCO Felco Leather Pruner Holster with Metal Belt Clip (FELCO 910)
- GEMPLERS Poly Scoop Shovel (GPLS-W)
- GEMPLERS Round Point Shovel with Extended Socket, Fiberglass Handle (RPS007G)
- GEMPLERS Round Point Shovel with Extended Socket, Wood Handle (RPS006G)
- GEMPLERS Long Handle All-Steel Spade (237578)
- GEMPLERS Square Point Shovel with Extended Socket, Fiberglass Handle (TS007G)
- BULLY TOOLS Spade, Edging and Planting Shovel, 12 ga. Steel Blade, Wood Handle (72500)
- SUNCASTRP Tele Poly Auto Shovel (SCS300)
- Gemplers Shovels and Scoops