Shop All Right-To-Know & SDS Signs
This Product is Discontinued
Gemplers
Sds Binder, Bilingual, 2-1/2 In Ring Size (Discontinued)
Mfr # 2024P-BI IND BAGGED
Zoro # G002697052
This Product is Discontinued
Key Features
- Width 12
- Height 3.5
- Length 12
- Outside Diameter 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 2024P-BI IND BAGGED
- Zoro # G002697052
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 12 |
Height | 3.5 |
Length | 12 |
Outside Diameter | 1.5 |
Description
Gemplers GHS Compliance Binders make Safety Data Sheets (SDSs) easily accessible for your employees and meets Right-to-Know compliance standards. Use metal storage rack to wall mount the binder in a visible location. 36"L chain secures SDS binder to wall or rack. Safety yellow with red lettering.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.